Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/8-7 UNC

  • Mfr # 403330

  • Zoro # G7683509


product price: $61.49
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
1 1/8"-7
Die Material
Carbon Steel
Die Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403330
Zoro #
G7683509
UPC #
697334833307
Country of Origin
United States

Dimensions

Die Thread Size
1 1/8"-7
Die Thickness
1 in
Overall Width
2"
Hex Size
1.8000 in
Thread Size
1 1/8"-7
Outside Dia.
2 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Thread Standard
UNC
Finish - Machining
Bright
Primary Material Application
All Materials
Material - Machining
Carbon Steel
For Tool Type
Rethreading
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
7
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Die Type
Solid

Description

Hex Threading Die, Thread Size 1 1/8 In.-7, UNC, Solid, Outside Dia. 2 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 7, Thread Direction Right Hand, Die Thickness 1 in, Die Shape Hex, Hex Size 1.8000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.