Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 11/16-16 UNS

  • Mfr # 403256

  • Zoro # G7683615


product price: $39.59
/ea

Key Features

Die Shape
Hex
Thread Type
UNS
Die Thread Size
11/16"-16
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403256
Zoro #
G7683615
UPC #
697334232568
Country of Origin
United States

Dimensions

Die Thread Size
11/16"-16
Die Thickness
3/4 in
Overall Width
1-7/16"
Thread Size
11/16"-16
Hex Size
1.2938 in
Outside Dia.
1 7/16 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNS
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Thread Standard
UNS
For Tool Type
Rethreading
Material - Machining
Carbon Steel
Die Type
Solid
Finish - Machining
Bright
Threads per Inch
16
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials

Description

Hex Threading Die, Thread Size 11/16 In.-16, UNS, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNS, Threads per Inch 16, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1.2938 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.