Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/4-18 NPT

  • Mfr # 411896

  • Zoro # G7683168


product price: $45.89
/ea

Key Features

Die Shape
Hex
Thread Type
NPT
Die Thread Size
1/4"-18
Die Material
Carbon Steel
Die Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411896
Zoro #
G7683168
UPC #
697334118961
Country of Origin
United States

Dimensions

Die Thread Size
1/4"-18
Die Thickness
5/8 in
Overall Width
1-1/4"
Thread Size
1/4"-18
Outside Dia.
1 1/4 in
Hex Size
1 1/4 in

Details

Item
Pipe and Conduit Thread Die
Die Shape
Hex
Thread Type
NPT
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Finish - Machining
Bright (Uncoated)
Die Type
Solid
Thread Standard
NPT
Integrated Handle
No
Threads per Inch
18
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, P, S

Description

Pipe and Conduit Thread Die, Die Shape Hex, Die Material Carbon Steel, Thread Size 1/4 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/4 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.