Zoro Homepage

Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-10 UNC

  • Mfr # 403264

  • Zoro # G7683405


product price: $37.99
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
3/4"-10
Die Material
Carbon Steel
Die Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403264
Zoro #
G7683405
UPC #
697334832645
Country of Origin
United States

Dimensions

Die Thread Size
3/4"-10
Die Thickness
3/4 in
Overall Width
1-7/16"
Thread Size
3/4"-10
Outside Dia.
1 7/16 in
Hex Size
1.2938 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
For Tool Type
Rethreading
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
M
Finish - Machining
Bright
Material - Machining
Carbon Steel
Die Type
Solid
Threads per Inch
10

Description

Hex Threading Die, Thread Size 3/4 In.-10, UNC, Solid, Outside Dia. 1 7/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 10, Thread Direction Right Hand, Die Thickness 3/4 in, Die Shape Hex, Hex Size 1.2938 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.