Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8-24 UNF

  • Mfr # 403157

  • Zoro # G7683895


product price: $28.39
/ea

Key Features

Die Shape
Hex
Thread Type
UNF
Die Thread Size
3/8"-24
Die Material
Carbon Steel
Die Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403157
Zoro #
G7683895
UPC #
697334431572
Country of Origin
United States

Dimensions

Die Thread Size
3/8"-24
Die Thickness
3/8 in
Overall Width
25/32"
Outside Dia.
25/32 in
Hex Size
0.7030 in
Thread Size
3/8"-24

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNF
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Die Type
Solid
For Tool Type
Rethreading
Material - Machining
Carbon Steel
Finish - Machining
Bright
Thread Standard
UNF
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Threads per Inch
24

Description

Hex Threading Die, Thread Size 3/8 In.-24, UNF, Solid, Outside Dia. 25/32 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNF, Threads per Inch 24, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 0.7030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.