Zoro Homepage

Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 7/8-9 UNC

  • Mfr # 403280

  • Zoro # G7683466


product price: $41.99
/ea

Key Features

Die Shape
Hex
Thread Type
UNC
Die Thread Size
7/8"-9
Die Material
Carbon Steel
Die Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403280
Zoro #
G7683466
UPC #
697334832805
Country of Origin
United States

Dimensions

Die Thread Size
7/8"-9
Die Thickness
7/8 in
Overall Width
1-5/8"
Hex Size
1.4625 in
Outside Dia.
1 5/8 in
Thread Size
7/8"-9

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Finish - Machining
Bright
Die Type
Solid
Material - Machining
Carbon Steel
Threads per Inch
9
For Tool Type
Rethreading
Primary Material Application
All Materials
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Stainless Steel
Thread Standard
UNC

Description

Hex Threading Die, Thread Size 7/8 In.-9, UNC, Solid, Outside Dia. 1 5/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Threads per Inch 9, Thread Direction Right Hand, Die Thickness 7/8 in, Die Shape Hex, Hex Size 1.4625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.