Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M10x1.5

  • Mfr # 404858

  • Zoro # G7683265


product price:  $24.46
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M10x1.50
Die Material
Carbon Steel
Die Thickness
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404858
Zoro #
G7683265
UPC #
697334448587
Country of Origin
United States

Dimensions

Die Thread Size
M10x1.50
Die Thickness
7/16 in
Overall Width
7/8"
Hex Size
0.7875 in
Thread Size
M10x1.50
Outside Dia.
7/8 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Material - Machining
Carbon Steel
Finish - Machining
Bright
Secondary Material Application
Stainless Steel
Die Type
Solid
Threads per Inch
1.5
Thread Standard
Metric
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
For Tool Type
Rethreading
Thread Pitch
1.50mm

Description

Hex Threading Die, Thread Size M10x1.5, Metric, Solid, Outside Dia. 7/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.50mm, Threads per Inch 1.5, Thread Direction Right Hand, Die Thickness 7/16 in, Die Shape Hex, Hex Size 0.7875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.