Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M12x1.75

  • Mfr # 404882

  • Zoro # G7683238


product price: $29.37
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M12x1.75
Die Material
Carbon Steel
Die Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404882
Zoro #
G7683238
UPC #
697334448822
Country of Origin
United States

Dimensions

Die Thread Size
M12x1.75
Die Thickness
1/2 in
Overall Width
1-1/16"
Outside Dia.
1 1/16 in
Thread Size
M12x1.75
Hex Size
0.9563 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Die Type
Solid
Primary Material Application ISO Code
H, K, M, N, O, P, S
Finish - Machining
Bright
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials
Thread Standard
Metric
Threads per Inch
1.75
For Tool Type
Rethreading
Material - Machining
Carbon Steel
Secondary Material Application ISO Code
M
Thread Pitch
1.75mm

Description

Hex Threading Die, Thread Size M12x1.75, Metric, Solid, Outside Dia. 1 1/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 1.75mm, Threads per Inch 1.75, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9563 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.