Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M14x2

  • Mfr # 404916

  • Zoro # G7683326


product price: $31.89
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M14x2.00
Die Material
Carbon Steel
Die Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404916
Zoro #
G7683326
UPC #
697334449164
Country of Origin
United States

Dimensions

Die Thread Size
M14x2.00
Die Thickness
1/2 in
Overall Width
1-1/16"
Thread Size
M14x2.00
Hex Size
0.9562 in
Outside Dia.
1 1/16 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Thread Standard
Metric
Material - Machining
Carbon Steel
Thread Pitch
2.00mm
For Tool Type
Rethreading
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
Threads per Inch
2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Die Type
Solid
Finish - Machining
Bright

Description

Hex Threading Die, Thread Size M14x2, Metric, Solid, Outside Dia. 1 1/16 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 2.00mm, Threads per Inch 2, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 0.9562 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.