Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M16x2

  • Mfr # 404932

  • Zoro # G7683317


product price: $35.75
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M16x2.00
Die Material
Carbon Steel
Die Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404932
Zoro #
G7683317
UPC #
697334049326
Country of Origin
United States

Dimensions

Die Thread Size
M16x2.00
Die Thickness
5/8 in
Overall Width
1-1/4"
Thread Size
M16x2.00
Hex Size
1 1/8 in
Outside Dia.
1 1/4 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Primary Material Application ISO Code
H, K, M, N, O, P, S
For Tool Type
Rethreading
Finish - Machining
Bright
Thread Pitch
2.00mm
Material - Machining
Carbon Steel
Threads per Inch
2
Secondary Material Application ISO Code
M
Die Type
Solid
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials
Thread Standard
Metric

Description

Hex Threading Die, Thread Size M16x2, Metric, Solid, Outside Dia. 1 1/4 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 2.00mm, Threads per Inch 2, Thread Direction Right Hand, Die Thickness 5/8 in, Die Shape Hex, Hex Size 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.