Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M20x2.5

  • Mfr # 404973

  • Zoro # G7683341


product price: $40.99
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M20x2.50
Die Material
Carbon Steel
Die Thickness
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404973
Zoro #
G7683341
UPC #
697334049739
Country of Origin
United States

Dimensions

Die Thread Size
M20x2.50
Die Thickness
7/8 in
Overall Width
1-5/8"
Outside Dia.
1 5/8 in
Thread Size
M20x2.50
Hex Size
1.4625 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Thread Pitch
2.50mm
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
Metric
Primary Material Application
All Materials
Material - Machining
Carbon Steel
Finish - Machining
Bright
Die Type
Solid
Secondary Material Application
Stainless Steel
For Tool Type
Rethreading
Secondary Material Application ISO Code
M
Threads per Inch
2.5

Description

Hex Threading Die, Thread Size M20x2.5, Metric, Solid, Outside Dia. 1 5/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Thread Pitch 2.50mm, Threads per Inch 2.5, Thread Direction Right Hand, Die Thickness 7/8 in, Die Shape Hex, Hex Size 1.4625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.