Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M5x0.8

  • Mfr # 404808

  • Zoro # G7683335


product price: $23.89
/ea

Key Features

Die Shape
Hex
Thread Type
Metric
Die Thread Size
M5x0.80
Die Material
Carbon Steel
Die Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404808
Zoro #
G7683335
UPC #
697334848080
Country of Origin
United States

Dimensions

Die Thread Size
M5x0.80
Die Thickness
1/4 in
Overall Width
19/32"
Thread Size
M5x0.80
Hex Size
0.5344 in
Outside Dia.
19/32 in

Details

Item
Hex Threading Die
Die Shape
Hex
Thread Type
Metric
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
For Dressing Over Bruised or Rusty Threads
Material - Machining
Carbon Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Stainless Steel
Finish - Machining
Bright
Thread Standard
Metric
Primary Material Application
All Materials
Threads per Inch
0.8
Die Type
Solid
Secondary Material Application ISO Code
M
For Tool Type
Rethreading

Description

Hex Threading Die, Thread Size M5x0.8, Metric, Solid, Outside Dia. 19/32 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type Metric, Threads per Inch 0.8, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 0.5344 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.