Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Left-Hand Jobber Drill, 2 1/4"

  • Mfr # 46506

  • Zoro # G510947335


product price: $5.85
/ea
Sold in multiples of 12 for $70.20

Key Features

Overall Length
2 1/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/32 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46506
Zoro #
G510947335
UPC #
662355020487
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Drill Bit Size
3/32 in
Shank Dia.
3/32 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
15/16 in
Flute Length
1 1/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Left Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Standards
ASME B94.11M
List Number
550L
Measurement System
Fractional Inch
Flute Type
Spiral
Decimal Equivalent
0.0938
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Spiral Direction
Left Hand
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S

Description

Jobber Length Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0938, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.