Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Left-Hand Jobber Drill, 4 5/8"

  • Mfr # 46521

  • Zoro # G310947320


product price: $16.55
/ea
Sold in multiples of 6 for $99.30

Key Features

Overall Length
4 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
21/64 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46521
Zoro #
G310947320
UPC #
662355020630
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
21/64 in
Shank Dia.
21/64 in
Maximum Drilling Depth
2 31/64 in
Depth:Dia. Ratio
4xD
Shank Length
1 5/16 in
Flute Length
3 5/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Left Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Spiral Direction
Left Hand
Primary Material Application
Cast Iron, Steel
List Number
550L
Decimal Equivalent
0.3281
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Measurement System
Fractional Inch
Standards
ASME B94.11M
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3281, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.