Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Left-Hand Jobber Drill, 5.627"

  • Mfr # 46529

  • Zoro # G910947324


product price: $33.89
/ea
Sold in multiples of 6 for $203.34

Key Features

Overall Length
5 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
29/64 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46529
Zoro #
G910947324
UPC #
662355020715
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Drill Bit Size
29/64 in
Shank Dia.
29/64 in
Depth:Dia. Ratio
4xD
Flute Length
4 3/16 in
Shank Length
1 11/25 in
Maximum Drilling Depth
3 1/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Left Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Decimal Equivalent
0.4531
Spiral Direction
Left Hand
Flute Type
Spiral
Standards
ASME B94.11M
List Number
550L
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, M, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.