Combined Drill/Countersink, No 15 Size, Bell

  • Mfr # 56765

  • Zoro # G4818392


product price:  $17.99
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56765
Zoro #
G4818392
UPC #
662355567654
Country of Origin
United States

Dimensions

Size
#15
Overall Length
2 3/4 in
Drill Size
#15
Body Dia.
7/16 in
Drill Point Dia.
5/32 in
Point Dia.
0.156"
Size- Decimal
#15 (0.1562)
Dimension Type
Wire
Size - Decimal
#15 - 0.1800

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
End Type- Holemaking
Double End
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Flute Type
Straight
Included Angle
60 Degrees
Single End/Double End
Single End
Series
217B
Number of Flutes
2

Description

Center Drill, Bell, High Speed Steel, 60 Degrees , #15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.