Combined Drill/Countersink, No 16 Size, Bell

  • Mfr # 56766

  • Zoro # G4853541


product price:  $24.69
/ea

Key Features

Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56766
Zoro #
G4853541
UPC #
662355567661
Country of Origin
United States

Dimensions

Size
#16
Overall Length
3 in
Drill Size
#16
Body Dia.
1/2 in
Drill Point Dia.
3/16 in
Point Dia.
3/16"
Size- Decimal
#16 (0.1875)
Dimension Type
Wire
Size - Decimal
#16 - 0.1770

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Bell
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Single End/Double End
Single End
Measurement System
Wire
Flute Type
Straight
Series
217B
Number of Flutes
2
Included Angle
60 Degrees

Description

Center Drill, Bell, High Speed Steel, 60 Degrees , #16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.