Shop CHICAGO-LATROBE

Combined Drill/Countersink, No 5 Size, Plain

  • Mfr # 56705

  • Zoro # G4853593


product price:  $14.89
/ea

Key Features

Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56705
Zoro #
G4853593
UPC #
662355567050
Country of Origin
United States

Dimensions

Size
#5
Overall Length
2 3/4 in
Drill Size
#5
Body Dia.
7/16 in
Drill Point Dia.
3/16 in
Dimension Type
Wire
Size- Decimal
#5 (0.1875)
Point Dia.
3/16"
Size - Decimal
#5 - 0.2055

Details

Item
Center Drill
Countersink Style
Plain
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish
Bright (Uncoated)
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Flute Type
Straight
Series
32AA
Single End/Double End
Single End
Number of Flutes
2
Included Angle
60 Degrees

Description

Center Drill, Plain, High Speed Steel, 60 Degrees , #5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.