Countersink, 2-1/4" L, 3-Flute, 1 Piece
Mfr # 56862
Zoro # G4823049
product price: $33.19
/eaKey Features
Body Dia.
5/8 in
Shank Dia.
3/8 in
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56862
Zoro #
G4823049
UPC #
662355568620
Country of Origin
China
Dimensions
Body Dia.
5/8 in
Shank Dia.
3/8 in
Overall Length
2 1/4 in
Size- Decimal
5/8" (0.6250)
Sizes Included
5/8"
Shank Length
3/8 in
Size - Decimal
5/8 in - 0.6250
Details
Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Flute Type
Spiral
Included Angle
90 Degrees
Material
High Speed Steel
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Black Oxide
Type
3-Flute
Number of Pieces
1
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Standards
ASME B94.11M
Description
Countersink, 90 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.