Zoro Homepage

Countersink, 2-3/4" L, HSS, Single Flute

  • Mfr # 56748

  • Zoro # G4828551


product price: $66.19
/ea

Key Features

Body Dia.
1 in
Shank Dia.
1/2 in
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56748
Zoro #
G4828551
UPC #
662355567487
Country of Origin
China

Dimensions

Body Dia.
1 in
Shank Dia.
1/2 in
Overall Length
2 3/4 in
Size- Decimal
1" (1.0000)
Sizes Included
1"
Shank Length
1/2 in
Size - Decimal
1 in - 1.0000

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
1
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Finish - Machining
Black Oxide
Included Angle
82 Degrees
Flute Type
Spiral
Measurement System
Fractional Inch
Type
Single Flute
Material
High Speed Steel
Standards
ASME B94.11M

Description

Countersink, 82 Degrees , 1 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.