Countersink, 2" L, Single Flute, 6 pcs.
Mfr # 56740
Zoro # G4867779
product price: $21.99
/eaKey Features
Body Dia.
1/2 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56740
Zoro #
G4867779
UPC #
662355567401
Country of Origin
China
Dimensions
Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Size- Decimal
1/2" (0.5000)
Sizes Included
1/2"
Shank Length
1/4 in
Size - Decimal
1/2 in - 0.5000
Details
Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Measurement System
Fractional Inch
Included Angle
82 Degrees
Type
Single Flute
Number of Pieces
6
Material
High Speed Steel
Flute Type
Spiral
Primary Material Application ISO Code
K, M, N, S1
Finish - Machining
Black Oxide
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Standards
ASME B94.11M
Description
Countersink, 82 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.