Zoro Homepage

Countersink, 2" L, Single Flute, 6 pcs.

  • Mfr # 56760

  • Zoro # G4817771


product price: $22.89
/ea

Key Features

Body Dia.
1/2 in
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56760
Zoro #
G4817771
UPC #
662355567609
Country of Origin
China

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/4 in
Overall Length
2 in
Size- Decimal
1/2" (0.5000)
Sizes Included
1/2"
Shank Length
1/4 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
High Speed Steel
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
All Materials
Included Angle
90 Degrees
Measurement System
Fractional Inch
Flute Type
Spiral
Primary Material Application ISO Code
K, M, N, S1
Material
High Speed Steel
Number of Pieces
6
Finish - Machining
Black Oxide
Application
Tool Steel, Alloy steel, Cast Iron, Portable Applications
Type
Single Flute
Standards
ASME B94.11M

Description

Countersink, 90 Degrees , 1/2 in, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.