Countersink Set, 1-5, 5 Pc
Mfr # 56710
Zoro # G3699884
product price: $58.19
/eaKey Features
Cutting Direction
Right Hand
Countersink Style
Plain
Body Diameters Included
#1, #2, #3, #4, #5
Material - Machining
High Speed Steel
Number of Pieces
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56710
Zoro #
G3699884
UPC #
662355567104
Country of Origin
United States
Dimensions
Body Diameters Included
#1, #2, #3, #4, #5
Sizes Included
#1, #2, #3, #4, #5
Smallest Body Dia.
#1
Dimension Type
Wire
Largest Body Dia.
#5
Details
Item
Center Drill Sets
Cutting Direction
Right Hand
Countersink Style
Plain
Material - Machining
High Speed Steel
Number of Pieces
5
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
End Type- Holemaking
Double End
Finish - Machining
Bright (Uncoated)
Measurement System
Wire
Number of Flutes
2
Primary Material Application
All Materials
Includes
Plastic Pouch
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Included Angle
60 Degrees
Description
Center Drill Set, Plain, Wire, Double End, 60 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.