Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder

  • Mfr # 57804

  • Zoro # G3391832


product price: $23.25
/ea

Key Features

Type
Jobber Length
Holds
1/16 in to 1/2 in by 64ths
Material
Metal
Overall Case Depth
8-7/8"
Overall Case Height
1-25/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57804
Zoro #
G3391832
UPC #
662355578049
Country of Origin
United States

Dimensions

Overall Case Depth
8-7/8"
Overall Case Height
1-25/32"
Overall Case Width
4-9/64"
Overall Width
4 5/32 in
Overall Height
1 25/32 in
Overall Case Depth (In.)
8-7/8
Overall Case Height (In.)
1-25/32
Overall Case Width (In.)
4-9/64
Overall Depth
8 7/8 in
Drill Bit Storage Size Range
1/16 in to 1/2 in by 64ths

Details

Item
Drill Bit Index
Type
Jobber Length
Holds
1/16 in to 1/2 in by 64ths
Material
Metal
Number of Compartments
29
Lock Included
No
Not Included
Drill Bits
Color
Gray
For Use With
Fractional Inch Sizes
Material - Machining
Steel
Lockable
No
Includes Lock
No Lock
Storage Unit Type
Index
Cutting Tool Storage Type
Jobber Length Drill Bits
Measurement System
Fractional Inch

Description

Drill Bit Case, Jobber Length, Holds 1/16 to 1/2 In Fractions by 64ths, Steel, Overall Case Width 4 9/64 In, Overall Case Depth 8 7/8 In, Overall Case Height 1 25/32 In, Number of Compartments 29, Drill Bits Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.