Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Spiral-Point Tap, #10-32, Plug, 2 Flutes

  • Mfr # 313619

  • Zoro # G301259814


product price: $9.59
/ea

Key Features

Tap Thread Size
#10-32
Tap Chamfer
Plug
Number of Flutes
2
Shank Dia.
3/16 in
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313619
Zoro #
G301259814
UPC #
093367001414
Country of Origin
United States

Dimensions

Tap Thread Size
#10-32
Shank Dia.
3/16 in
Overall Length
2 3/8 in
Thread Length
7/8 in
Thread Size
#10-32

Details

Item
General Purpose Spiral-Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Measurement System
Decimal inch
Threads per Inch
32
Thread Standard
UNF
Shank Type - Machining
Straight
Thread Limit
H11
Class of Fit
D11

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 7/8 in, Thread Limit H11, Class of Fit D11, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.