Zoro Homepage

General Purpose Spiral-Point Tap, M10x1.50, Plug, 3 Flutes

  • Mfr # 360942

  • Zoro # G901259719


product price: $14.99
/ea

Key Features

Tap Thread Size
M10x1.50
Tap Chamfer
Plug
Number of Flutes
3
Tap Material
High Speed Steel
Overall Length
74.61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360942
Zoro #
G901259719
UPC #
093367609429
Country of Origin
United States

Dimensions

Tap Thread Size
M10x1.50
Overall Length
74.61 mm
Shank Dia.
9.68 mm
Thread Length
31.75 mm
Thread Size
M10x1.5

Details

Item
General Purpose Spiral-Point Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Standard
Metric
Class of Fit
6H
Measurement System
Metric
Thread Limit
D6
Thread Pitch
1.50 mm
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, S

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 31.75 mm, Thread Limit D6, Class of Fit 6H, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.