Zoro Homepage

General Purpose Spiral-Point Tap, M4x0.70, Plug, 2 Flutes

  • Mfr # 313620

  • Zoro # G601259750


product price: $10.79
/ea

Key Features

Tap Thread Size
M4x0.70
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313620
Zoro #
G601259750
UPC #
093367001421
Country of Origin
United States

Dimensions

Tap Thread Size
M4x0.70
Overall Length
53.97 mm
Shank Dia.
4.27 mm
Thread Length
19.05 mm
Thread Size
M4x0.7

Details

Item
General Purpose Spiral-Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Tap Material
High Speed Steel
Thread Pitch
0.70 mm
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Thread Limit
D11
Measurement System
Metric
Thread Standard
Metric
Class of Fit
D11

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 53.97 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 19.05 mm, Thread Limit D11, Class of Fit D11, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.