Zoro Homepage

General Purpose Spiral-Point Tap, M5x0.80, Plug, 2 Flutes

  • Mfr # 313621

  • Zoro # G501259751


product price: $9.29
/ea

Key Features

Tap Thread Size
M5x0.80
Tap Chamfer
Plug
Number of Flutes
2
Overall Length
60.32 mm
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313621
Zoro #
G501259751
UPC #
093367001438
Country of Origin
United States

Dimensions

Tap Thread Size
M5x0.80
Overall Length
60.32 mm
Thread Length
22.22 mm
Shank Dia.
4.93 mm
Thread Size
M5x0.8

Details

Item
General Purpose Spiral-Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Limit
D11
Thread Pitch
0.80 mm
Shank Type - Machining
Straight
Thread Standard
Metric
Measurement System
Metric
Spiral Direction
Right Hand
Class of Fit
D11

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 60.32 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 22.22 mm, Thread Limit D11, Class of Fit D11, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.