Zoro Homepage

General Purpose Spiral-Point Tap, M6x1.00, Plug, 2 Flutes

  • Mfr # 360884

  • Zoro # G301259692


product price: $12.15
/ea

Key Features

Tap Thread Size
M6x1.00
Tap Chamfer
Plug
Number of Flutes
2
Shank Dia.
6.48 mm
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360884
Zoro #
G301259692
UPC #
093367608842
Country of Origin
United States

Dimensions

Tap Thread Size
M6x1.00
Shank Dia.
6.48 mm
Overall Length
63.50 mm
Thread Length
25.40 mm
Thread Size
M6x1

Details

Item
General Purpose Spiral-Point Tap
Tap Chamfer
Plug
Number of Flutes
2
Tap Material
High Speed Steel
Tap Finish
TiN
Measurement System
Metric
Primary Material Application ISO Code
M, S
Class of Fit
6H
Thread Standard
Metric
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.00 mm
Shank Type - Machining
Straight
Thread Limit
D5

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, High Speed Steel, TiN, Right Hand, Thread Length 25.4 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.