Zoro Homepage

Tap Kit, M12x1.25, Metric, 1 21/32 in

  • Mfr # 173223

  • Zoro # G010037208


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Overall Length
85.85 mm
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
M12-1.25
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173223
Zoro #
G010037208
UPC #
093367011420
Country of Origin
United States

Dimensions

Overall Length
85.85 mm
Tap Thread Size
M12-1.25
Shank Dia.
9.32 mm
Thread Length
23.88 mm
Tap Length Standard
USCTI Table 302
75% Thread Drill Size
27/64 in
Thread Sizes Included
M12-1.25
Dimensions Standard
Metric
Square Size
11.11 x 6.99 mm

Description

Hand Tap Set, Tap Thread Size M12-1.25, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 1 21/32 in, Overall Length 3 3/8 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.