Zoro Homepage

Hand Tap Sets, TiN, RH

  • Mfr # 173236

  • Zoro # G810037187


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Overall Length
74.68 mm
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
M10-1.25
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173236
Zoro #
G810037187
UPC #
093367011550
Country of Origin
United States

Dimensions

Overall Length
74.68 mm
Tap Thread Size
M10-1.25
Shank Dia.
9.68 mm
Thread Length
19.05 mm
Tap Length Standard
USCTI Table 302
Square Size
11.11 x 7.26 mm
Thread Sizes Included
M10-1.25
75% Thread Drill Size
11/32 in
Dimensions Standard
Metric

Description

Hand Tap Set, Tap Thread Size M10-1.25, High Speed Steel, TiN, Thread Standard Metric, Thread Length 1 1/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.