Hex Threading Die, #4-48, UNC
Mfr # 403102
Zoro # G712301973
product price: $20.19
/eaKey Features
Thread Direction
Right Hand
Die Type
Solid
Thread Type
UNC
Outside Dia.
5/8 in
Die Thread Size
#4-48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
403102
Zoro #
G712301973
UPC #
093367012021
Country of Origin
United States
Dimensions
Thread Size
#4-48
Outside Dia.
5/8 in
Die Thread Size
#4-48
Die Thickness
1/4 in
Hex Size
5/8
Details
Item
Carbon Hex Die
Thread Direction
Right Hand
Die Type
Solid
Thread Type
UNC
Material - Machining
Carbon Steel
Finish - Machining
Bright
Die Material
Carbon Steel
Threads per Inch
48
For Tool Type
Rethreading
Die Shape
Hex
Thread Standard
UNF
Description
Hex Threading Die, Thread Size #4-48, UNF, Solid, Outside Dia. 5/8 in, Die Material Carbon Steel, Finish - Machining Bright, Thread Type UNC, Thread Pitch Not Applicable, Threads per Inch 48, Thread Direction Right Hand, Die Thickness 1/4 in, Die Shape Hex, Hex Size 5/8
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.