HSS 6 In Extra Length Plug Spiral Point Drill SPGPX+5 Greenfield Threading 3-Flute GH11 1/4-20 UNC
Mfr # 313544
Zoro # G6277308
product price:Â $48.15
/eaKey Features
Fits Tap Size
1/4 in
Overall Length
6 in
Square Drive Size (In.)
0.191
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313544
Zoro #
G6277308
UPC #
093411135447
Country of Origin
United States
Dimensions
Fits Tap Size
1/4 in
Overall Length
6 in
Square Drive Size (In.)
0.191
Shank Dia.
1/4 in
Depth Tap Enters
1/2 in
Body Dia. (In.)
1/4
Square Drive Size
0.1910 in
Tap Thread Size
1/4 in
Square Size
0.1910 in
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Limit
1/2 in
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.