HSS 6 In Extra Length Plug Spiral Point Drill SPGPX+5 Greenfield Threading 3-Flute GH11 3/8-16 UNC
Mfr # 313546
Zoro # G6315552
product price:Â $63.85
/eaKey Features
Fits Tap Size
3/8 in
Overall Length
6 in
Square Drive Size (In.)
0.286
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313546
Zoro #
G6315552
UPC #
093413135469
Country of Origin
United States
Dimensions
Fits Tap Size
3/8 in
Overall Length
6 in
Square Drive Size (In.)
0.286
Shank Dia.
3/8 in
Depth Tap Enters
3/4 in
Body Dia. (In.)
3/8
Square Drive Size
0.2860 in
Tap Thread Size
3/8 in
Square Size
0.2860 in
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Limit
3/4 in
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.