HSS 6In Extra Length Plug Spiral Point Tap SPGPX+5 Greenfield Threading 3-Flute D11 M12x1.75
Mfr # 313553
Zoro # G6268847
product price:Â $66.89
/eaKey Features
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.275
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313553
Zoro #
G6268847
UPC #
093420135537
Country of Origin
United States
Dimensions
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.275
Shank Dia.
7/16 in
Depth Tap Enters
24.00mm
Body Dia. (In.)
7/16
Square Drive Size
0.2750 in
Square Size
0.2750 in
Tap Thread Size
M8 to M11
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Limit
24.00mm
Description
Extension Tap, Thread Size M12x1.75, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.