HSS 6In Extra Length Plug Spiral Point Tap SPGPX+5 Greenfield Threading 3-Flute D11 M16x2.0
Mfr # 313554
Zoro # G6318459
product price:Â $72.95
/eaKey Features
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.360
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313554
Zoro #
G6318459
UPC #
093421135543
Country of Origin
United States
Dimensions
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.360
Shank Dia.
19/32 in
Depth Tap Enters
32.00mm
Body Dia. (In.)
19/32
Square Drive Size
0.3600 in
Square Size
0.3600 in
Tap Thread Size
M8 to M11
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Number of Flutes
3
Tap Chamfer
Plug
Tap Finish
Bright (Uncoated)
Material Grade - Machining
High Speed Steel
Thread Limit
32.00mm
Description
Extension Tap, Thread Size M16x2, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.