HSS 6In Extra Length Plug Spiral Point Tap SPGPX+5 Greenfield Threading 3-Flute D11 M6x1.0
Mfr # 313550
Zoro # G6285181
product price:Â $52.49
/eaKey Features
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.191
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313550
Zoro #
G6285181
UPC #
093417135502
Country of Origin
United States
Dimensions
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.191
Shank Dia.
1/4 in
Depth Tap Enters
12.00mm
Body Dia. (In.)
1/4
Square Drive Size
0.1910 in
Tap Thread Size
M8 to M11
Square Size
0.1910 in
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
Bright (Uncoated)
Thread Limit
12.00mm
Material Grade - Machining
High Speed Steel
Tap Finish
Bright (Uncoated)
Description
Extension Tap, Thread Size M6x1, Metric, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.