HSS 6In Extra Length Plug Spiral Point Tap SPGPX+5 Greenfield Threading BlackOx 3-Flute D11 M10x1.5
Mfr # 313607
Zoro # G4422798
product price:Â $58.69
/eaKey Features
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.286
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
313607
Zoro #
G4422798
UPC #
093474136078
Country of Origin
United States
Dimensions
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.286
Shank Dia.
25/64 in
Depth Tap Enters
20.00mm
Body Dia. (In.)
25/64
Square Drive Size
0.2860 in
Square Size
0.2860 in
Tap Thread Size
M8 to M11
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Thread Limit
20.00mm
Material Grade - Machining
High Speed Steel
Tap Finish
Black Oxide
Description
Extension Tap, Thread Size M10x1.5, Metric, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.