HSS 6In Extra Length Plug Spiral Point Tap SPGPX+5 Greenfield Threading BlackOx 3-Flute D11 M6x1.0
Mfr # 313605
Zoro # G6270947
product price:Â $51.15
/eaKey Features
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.191
Number of Pieces
1
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
313605
Zoro #
G6270947
UPC #
093472136056
Country of Origin
United States
Dimensions
Fits Tap Size
M8 to M11
Overall Length
152.40 mm
Square Drive Size (In.)
0.191
Shank Dia.
1/4 in
Depth Tap Enters
12.00mm
Body Dia. (In.)
1/4
Square Drive Size
0.1910 in
Tap Thread Size
M8 to M11
Square Size
0.1910 in
Details
Item
Extension Tap
Number of Pieces
1
Material
High Speed Steel
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Tap Finish
Black Oxide
Thread Limit
12.00mm
Material Grade - Machining
High Speed Steel
Description
Extension Tap, Thread Size M6x1, Metric, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.