HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 7/16-14UNC

  • Mfr # 400468

  • Zoro # G2830858


product price: $63.28
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400468
Zoro #
G2830858
UPC #
697334004684
Country of Origin
United States

Dimensions

Die Thread Size
7/16"-14
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia.
1 1/2 in
Overall Length
1-1/2 in
Thread Size
7/16"-14

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Integrated Handle
No
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Thread Standard
UNC
Primary Material Application
All Materials
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
For Tool Type
Round Adjustable Dies, Threading
Threads per Inch
14
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 7/16 In.-14, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.