HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 7/16-20UNF
Mfr # 400476
Zoro # G2830727
product price: $68.35
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400476
Zoro #
G2830727
UPC #
697334004769
Country of Origin
United States
Dimensions
Die Thread Size
7/16"-20
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia.
1 1/2 in
Thread Size
7/16"-20
Overall Length
1-1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Secondary Material Application
Stainless Steel
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application ISO Code
M
Threads per Inch
20
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Primary Material Application
All Materials
Integrated Handle
No
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 7/16 In.-20, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.