HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 9/16-18UNF

  • Mfr # 400518

  • Zoro # G2830928


product price:  $61.41
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400518
Zoro #
G2830928
UPC #
697334805182
Country of Origin
United States

Dimensions

Die Thread Size
9/16"-18
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia.
1 1/2 in
Thread Size
9/16"-18
Overall Length
1-1/2 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Thread Standard
UNF
Threads per Inch
18
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Integrated Handle
No
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 9/16 In.-18, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.