HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M16x2.00
Mfr # 415889
Zoro # G2832048
product price: $63.19
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
12.70 mm
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415889
Zoro #
G2832048
UPC #
697334458890
Country of Origin
United States
Dimensions
Die Thread Size
M16x2.00
Die Thickness
12.70 mm
Overall Width
1-1/2"
Overall Length
38.10mm
Outside Dia.
38.10mm
Thread Size
M16x2
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Integrated Handle
No
Secondary Material Application
Stainless Steel
Thread Standard
Metric
Thread Pitch
2.00mm
Primary Material Application
All Materials
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M16x2, Metric, Adjustable, Outside Dia. 38.10mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 12.7 mm, Thread Pitch 2.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.