HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M18x2.50

  • Mfr # 415896

  • Zoro # G2832072


product price: $63.19
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
12.70 mm
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415896
Zoro #
G2832072
UPC #
697334458968
Country of Origin
United States

Dimensions

Die Thread Size
M18x2.50
Die Thickness
12.70 mm
Overall Width
1-1/2"
Outside Dia.
38.10mm
Overall Length
38.10mm
Thread Size
M18x2.5

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Thread Pitch
2.50mm
Thread Standard
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application
All Materials
Integrated Handle
No
Secondary Material Application ISO Code
M
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M18x2.5, Metric, Adjustable, Outside Dia. 38.10mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 12.7 mm, Thread Pitch 2.50mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.