HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M20x2.50
Mfr # 415901
Zoro # G2831871
product price: $63.19
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
12.70 mm
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415901
Zoro #
G2831871
UPC #
697334459019
Country of Origin
United States
Dimensions
Die Thread Size
M20x2.50
Die Thickness
12.70 mm
Overall Width
1-1/2"
Thread Size
M20x2.5
Overall Length
38.10mm
Outside Dia.
38.10mm
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
All Materials
For Tool Type
Round Adjustable Dies, Threading
Primary Material Application ISO Code
H, K, M, N, P, S
Thread Pitch
2.50mm
Thread Standard
Metric
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M20x2.5, Metric, Adjustable, Outside Dia. 38.10mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 12.7 mm, Thread Pitch 2.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.