HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter 7/16-20UNF
Mfr # 400377
Zoro # G2830849
product price: $35.69
/eaKey Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400377
Zoro #
G2830849
UPC #
697334003779
Country of Origin
United States
Dimensions
Die Thread Size
7/16"-20
Die Thickness
3/8 in
Overall Width
1"
Overall Length
1 in
Thread Size
7/16"-20
Outside Dia.
1 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Thread Standard
UNF
Primary Material Application
All Materials
Die Type
Adjustable
Primary Material Application ISO Code
H, K, M, N, P, S
Integrated Handle
No
Threads per Inch
20
Finish - Machining
Bright (Uncoated)
For Tool Type
Round Adjustable Dies, Threading
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size 7/16 In.-20, UNF, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.