Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M6x1

  • Mfr # 415801

  • Zoro # G7683125


product price: $36.15
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
6.35 mm
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415801
Zoro #
G7683125
UPC #
697334458012
Country of Origin
United States

Dimensions

Die Thread Size
M6x1.00
Die Thickness
6.35 mm
Overall Width
1"
Thread Size
M6x1
Overall Length
20.64 mm
Outside Dia.
20.64 mm

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
For Machine Threading, Die Stock, Hand Threading
Number of Pieces
1
Includes
Die
Primary Material Application ISO Code
H, K, M, N, P, S
Secondary Material Application ISO Code
M
Integrated Handle
No
For Tool Type
Round Adjustable Dies, Threading
Secondary Material Application
Stainless Steel
Primary Material Application
All Materials
Die Type
Adjustable
Thread Standard
Metric
Finish - Machining
Bright (Uncoated)
Thread Pitch
1.00mm
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M6x1, Metric, Adjustable, Outside Dia. 20.64 mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 6.35 mm, Thread Pitch 1.00mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.