Zoro Homepage

HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M8x1.25

  • Mfr # 415813

  • Zoro # G7683000


product price: $36.35
/ea

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
9.52 mm
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415813
Zoro #
G7683000
UPC #
697334158134
Country of Origin
United States

Dimensions

Die Thread Size
M8x1.25
Die Thickness
9.52 mm
Overall Width
1"
Outside Dia.
25.40mm
Overall Length
25.40mm
Thread Size
M8x1.25
Hex Size
1 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
For Machine Threading, Die Stock, Hand Threading
Includes
Die
Number of Pieces
1
Integrated Handle
No
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Die Type
Adjustable
Thread Standard
Metric
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Thread Pitch
1.25mm
For Tool Type
Round Adjustable Dies, Threading
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size M8x1.25, Metric, Adjustable, Outside Dia. 25.40mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 9.52 mm, Thread Pitch 1.25mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.