HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 1/4-20UNC

  • Mfr # 400211

  • Zoro # G2830639


product price: $34.89
/ea

Key Features

Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400211
Zoro #
G2830639
UPC #
697334402114
Country of Origin
United States

Dimensions

Die Thread Size
1/4"-20
Die Thickness
1/4 in
Overall Width
13/16"
Outside Dia.
13/16 in
Thread Size
1/4"-20
Overall Length
13/16 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, M, N, P, S
Threads per Inch
20
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Die Type
Adjustable
Secondary Material Application ISO Code
M
Integrated Handle
No
Thread Standard
UNC
For Tool Type
Round Adjustable Dies, Threading
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.