Shop CHICAGO-LATROBE
See all product information
Create Account
HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter No 5-44UNF
- Mfr # 400021
- Zoro # G2830523
product price:Â
$
36.45
/ea
Key Features
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400021
- Zoro #
- G2830523
- UPC #
- 697334900214
- Country of Origin
- United States
- Item
- Round Threading Die
- Die Shape
- Round
- Thread Type
- UNF
- Die Material
- High Speed Steel
- Thread Direction
- Right Hand
- Application
- Hand Threading
- Includes
- Die
- For Tool Type
- Round Adjustable Dies, Threading
- Integrated Handle
- No
- Secondary Material Application ISO Code
- M
- Threads per Inch
- 44
- Primary Material Application
- All Materials
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- H, K, M, N, P, S
- Secondary Material Application
- Stainless Steel
- Thread Standard
- UNF
- Die Type
- Adjustable
- Material - Machining
- High Speed Steel
- Finish
- Bright (Uncoated)
Dimensions
- Die Thread Size
- #5-44
- Die Thickness
- 1/4 in
- Overall Width
- 13/16"
- Outside Dia.
- 13/16 in
- Overall Length
- 13/16 in
- Thread Size
- #5-44
- Outside Diameter
- 13/16 in
Description
Round Threading Die, Round, Thread Size #5-44, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.